
Ignition Coil, Uf-160
Mfr # UF-160
Zoro # G5919467
product price: $73.95
/eaKey Features
Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Mounting Bracket Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-160
Zoro #
G5919467
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Mounting Bracket Included
Yes
Mounting Type
On Intake Manifold
Terminal Quantity
3
Terminal Gender
Male
Connector Gender
Female
Ignition Type
Distributorless
Item
Ignition Coil
Mount Type
Bolt On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.