Zoro Homepage

Ignition Coil, Uf-178

  • Mfr # UF-178

  • Zoro # G5920806


product price: $42.79
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Mount Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-178
Zoro #
G5920806
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Mount Type
Bolt On
Terminal Quantity
3
Mounting Bracket Included
Yes
Mounting Type
Engine Housing Cover
Terminal Gender
Male
Connector Gender
Female
Ignition Type
Distributorless
Item
Coil Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.