Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-193

  • Mfr # UF-193

  • Zoro # G5922282


product price: $37.15
/ea

Key Features

Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-193
Zoro #
G5922282
UPC #
-
Country of Origin
Unknown

Details

Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12
Terminal Quantity
3
Connector Quantity
1
Mounting Bracket Included
Yes
Mounting Position
Engine Bay
Ignition Type
Electronic
Connector Shape
Rectangular, Square
Coil Included
Yes
Mount Type
Bolt On
Connector Gender
Female
Connector Type
Plug In
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.