Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-196

  • Mfr # UF-196

  • Zoro # G5924437


product price: $48.89
/ea

Key Features

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-196
Zoro #
G5924437
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Series
Standard OE Replacement
Item
Ignition Coil
Terminal Quantity
2
Connector Type
Plug In
Terminal Gender
Male
Connector Gender
Female
Mounting Bracket Included
Yes
Ignition Type
Distributorless
Mounting Position
Valve Cover
Coil Included
Yes
Mount Type
Bolt On
Connector Shape
Round, Square
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.