Zoro Homepage

Ignition Coil, Uf-209

  • Mfr # UF-209

  • Zoro # G5923999


product price: $64.95
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Terminal Gender
Male
Mounting Type
Fender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-209
Zoro #
G5923999
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Terminal Gender
Male
Mounting Type
Fender
Connector Gender
Female
Mount Type
Bolt On
Item
Ignition Coil
Mounting Bracket Included
Yes
Connector Quantity
1
Terminal Quantity
2
Ignition Type
Distributorless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.