
Ignition Coil, Uf-22
Mfr # UF-22
Zoro # G5923271
product price: $20.45
/eaKey Features
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Mounting Bracket Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-22
Zoro #
G5923271
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Mounting Bracket Included
Yes
Terminal Quantity
3
Ignition Type
Near Plug
Connector Quantity
3
Mount Type
Bolt On
Terminal Gender
Male
Mounting Position
Engine Bay
Connector Gender
Male
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.