
Ignition Coil, Uf-221
Mfr # UF-221
Zoro # G5922860
product price: $31.19
/eaKey Features
Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-221
Zoro #
G5922860
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Color
Black
Voltage
12
Item
Ignition Coil
Series
Standard OE Replacement
Terminal Gender
Male
Connector Quantity
1
Mounting Position
Valve Cover
Terminal Quantity
2
Connector Gender
Female
Mount Type
Bolt On
Mounting Bracket Included
Yes
Ignition Type
Distributorless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.