
Ignition Coil, Uf-25
Mfr # UF-25
Zoro # G5926911
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Type
Blade
Voltage
12
Color
Black
Mounting Bracket Included
Yes
Ignition Type
Near Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF-25
Zoro #
G5926911
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Mounting Bracket Included
Yes
Ignition Type
Near Plug
Connector Gender
Male; Female
Mounting Position
Engine Bay
Mount Type
Bolt On
Item
Copper Lead
Connector Shape
Round
Connector Quantity
3
Terminal Gender
Male
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.