
IGNITION COIL
Mfr # UF-258
Zoro # G402154148
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Connector Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-258
Zoro #
G402154148
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Connector Shape
Round
Terminal Gender
Male
Mounting Bracket Included
Yes
Ignition Type
Distributorless
Mounting Position
Engine Head
Mount Type
Bolt On
Connector Gender
Female; Female
Connector Quantity
2
Terminal Quantity
8
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.