
Ignition Coil, Uf-26
Mfr # UF-26
Zoro # G5928786
product price: $21.35
/eaKey Features
Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-26
Zoro #
G5928786
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Color
Black
Voltage
12
Series
Standard OE Replacement
Item
Ignition Coil
Terminal Gender
Male
Connector Gender
Male
Mounting Bracket Included
Yes
Connector Quantity
1
Mount Type
Bolt On
Terminal Quantity
2
Mounting Position
External
Ignition Type
Near Plug
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.