Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-30

  • Mfr # UF-30

  • Zoro # G5932986


product price: $60.99
/ea

Key Features

Type
Blade
Voltage
12
Color
Silver
Connector Gender
Male
Terminal Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-30
Zoro #
G5932986
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Silver
Connector Gender
Male
Terminal Quantity
5
Mounting Bracket Included
Yes
Terminal Gender
Male
Item
Bracket
Ignition Type
Oil Filled
Mounting Position
External
Connector Quantity
2
Mount Type
Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.