
Ignition Coil, Uf-349
Mfr # UF-349
Zoro # G8218412
product price: $88.97
/ea
Free Shipping & Returns
Key Features
Type
Blade
Voltage
12 V
Color
Black
Series
Standard OE Replacement
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF-349
Zoro #
G8218412
UPC #
91769613372
Country of Origin
Unknown
Details
Type
Blade
Voltage
12 V
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Terminal Gender
Male
Mount Type
Bolt On
Terminal Quantity
3
Connector Gender
Female
Description
Ignition Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.