
Ignition Coil, Uf-368
Mfr # UF-368
Zoro # G5921558
product price: $51.95
/eaKey Features
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Coil Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-368
Zoro #
G5921558
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Coil Included
Yes
Mount Type
Bolt On
Mounting Bracket Included
Yes
Connector Gender
Female
Terminal Quantity
4
Connector Shape
Round, Rectangular
Ignition Type
Electronic
Mounting Position
Distributor
Connector Type
Plug In
Connector Quantity
1
Terminal Gender
Male
Item
Ignition Coil
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.