Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-38

  • Mfr # UF-38

  • Zoro # G5919421


product price: $24.75
/ea

Key Features

Type
Blade
Color
Black
Voltage
12
Mounting Position
External
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-38
Zoro #
G5919421
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Color
Black
Voltage
12
Mounting Position
External
Terminal Quantity
2
Terminal Gender
Male
Ignition Type
Near Plug
Mounting Bracket Included
Yes
Connector Gender
Female
Connector Quantity
1
Mount Type
Bolt On
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.