Zoro Homepage

Ignition Coil, Uf-40

  • Mfr # UF-40

  • Zoro # G5919388


product price: $29.65
/ea

Key Features

Type
Screw
Color
Black
Voltage
12
Terminal Quantity
2
Mounting Bracket Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-40
Zoro #
G5919388
UPC #
-
Country of Origin
Unknown

Details

Type
Screw
Color
Black
Voltage
12
Terminal Quantity
2
Mounting Bracket Included
Yes
Mounting Position
External
Terminal Gender
Male
Connector Quantity
2
Connector Gender
Male
Ignition Type
Distributorless
Mount Type
Bolt On
Item
Ignition Coil

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.