Zoro Homepage

Ignition Coil, Uf-47

  • Mfr # UF-47

  • Zoro # G5922827


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Type
Blade
Voltage
12
Color
Black
Terminal Quantity
2
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-47
Zoro #
G5922827
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Terminal Quantity
2
Connector Gender
Male
Ignition Type
Electronic
Item
Ignition Coil
Mounting Type
Fender
Mounting Bracket Included
Yes
Mount Type
Bolt On
Connector Quantity
2
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.