
Ignition Coil, UF-57
Mfr # UF-57
Zoro # G300550080
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Type
Screw
Voltage
12
Color
Black
Connector Quantity
2
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-57
Zoro #
G300550080
UPC #
-
Country of Origin
Unknown
Details
Item
Ignition Coil
Type
Screw
Voltage
12
Color
Black
Connector Quantity
2
Terminal Gender
Male
Mounting Position
Distributor
Connector Gender
Female
Terminal Quantity
2
Mounting Bracket Included
Yes
Connector Shape
Flat
Mount Type
Bolt On
Ignition Type
Oil Filled
Description
Ignition Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.