
Ignition Coil, Uf-598
Mfr # UF-598
Zoro # G8200395
product price: $26.29
/eaKey Features
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12 V
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF-598
Zoro #
G8200395
UPC #
25623146850
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Blade
Color
Black
Voltage
12 V
Series
Standard OE Replacement
Item
Ignition Coil
Connector Gender
Female
Ignition Type
Distributorless
Connector Quantity
1
Connector Shape
Triangle
Coil Included
Yes
Terminal Gender
Male
Terminal Quantity
3
Mount Type
Push On
Connector Type
Plug In
Description
Ignition Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.