Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-62

  • Mfr # UF-62

  • Zoro # G5920788


product price: $55.65
/ea

Key Features

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-62
Zoro #
G5920788
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Coil Type
Electronic
Color
Black
Voltage
12
Terminal Quantity
4
Connector Quantity
2
Terminal Gender
Male
Ignition Type
Near Plug
Connector Shape
Round
Mount Type
Bolt On
Connector Gender
Female
Mounting Position
Engine Bay
Mounting Bracket Included
Yes
Item
Ignition Coil
Connector Type
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.