
Ignition Coil, Uf-64
Mfr # UF-64
Zoro # G5920867
product price: $21.99
/eaKey Features
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-64
Zoro #
G5920867
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Connector Shape
Oval
Mount Type
Bolt On
Terminal Gender
Male
Mounting Bracket Included
Yes
Mounting Position
Engine Bay
Terminal Quantity
2
Connector Gender
Female
Ignition Type
Near Plug
Connector Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.