Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-73

  • Mfr # UF-73

  • Zoro # G5923000


product price: $32.19
/ea

Key Features

Coil Type
Electronic
Type
Screw
Voltage
12
Color
Black
Coil Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-73
Zoro #
G5923000
UPC #
-
Country of Origin
Unknown

Details

Coil Type
Electronic
Type
Screw
Voltage
12
Color
Black
Coil Included
Yes
Mounting Bracket Included
Yes
Terminal Quantity
2
Connector Gender
Female
Connector Quantity
1
Item
Ignition Coil
Ignition Type
Electronic
Terminal Gender
Female
Connector Shape
Wire Lead
Connector Type
Screw-in
Mount Type
Bolt On
Mounting Position
Distributor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.