
Ignition Coil, Uf-74
Mfr # UF-74
Zoro # G5924470
product price: $28.49
/eaKey Features
Coil Type
Electronic
Type
Screw
Color
Black
Voltage
12
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-74
Zoro #
G5924470
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Screw
Color
Black
Voltage
12
Series
Standard OE Replacement
Item
Ignition Coil
Coil Included
Yes
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Wire Lead
Mounting Bracket Included
Yes
Mount Type
Bolt On
Terminal Gender
Female
Connector Quantity
1
Mounting Position
Distributor
Ignition Type
Electronic
Connector Type
Screw-in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.