Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, UF823

  • Mfr # UF823

  • Zoro # G400549991


product price: $29.29
/ea

Key Features

Color
Black , Gray
Voltage
12 V
Type
Blade
Coil Included
Yes
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF823
Zoro #
G400549991
UPC #
33086397146
Country of Origin
Unknown

Details

Item
Ignition Coil
Color
Black , Gray
Voltage
12 V
Type
Blade
Coil Included
Yes
Terminal Quantity
2
Connector Quantity
1
Mounting Bracket Included
Yes
Mount Type
Bolt On
Ignition Type
Distributorless
Terminal Gender
Male
Connector Gender
Female
Hardware Included
Hex Nut
Mounting Hole Quantity
1

Description

Ignition Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.