Zoro Homepage

IGNITION COIL

  • Mfr # UF834

  • Zoro # G002154197


product price: $60.15
/ea

Key Features

Color
Black
Voltage
12
Type
Blade
Coil Type
Electronic
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF834
Zoro #
G002154197
UPC #
33086499611
Country of Origin
Unknown

Details

Color
Black
Voltage
12
Type
Blade
Coil Type
Electronic
Connector Gender
Female
Mounting Bracket Included
Yes
Coil Included
Yes
Connector Shape
Oval
Ignition Type
Distributorless
Terminal Gender
Male
Mount Type
Bolt On
Terminal Quantity
2
Connector Quantity
1
Connector Type
Plug In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.