Zoro Homepage

IGNITION COIL

  • Mfr # UF848

  • Zoro # G702154121


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
12
Type
Blade
Fit Type
Direct Fit
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF848
Zoro #
G702154121
UPC #
33086502465
Country of Origin
Unknown

Details

Color
Black
Voltage
12
Type
Blade
Fit Type
Direct Fit
Item
Ignition Coil
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Connector Type
Plug In
Ignition Type
Distributorless
Terminal Quantity
3
Mounting Bracket Included
Yes
Connector Shape
Rectangular, Oval
Mount Type
Bolt On
Coil Included
Yes

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.