
IGNITION COIL
Mfr # UF871
Zoro # G202154133
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12
Type
Blade
Mount Type
Bolt On
Mounting Location
Engine Housing Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF871
Zoro #
G202154133
UPC #
33086572338
Country of Origin
Unknown
Details
Color
Black
Voltage
12
Type
Blade
Mount Type
Bolt On
Mounting Location
Engine Housing Cover
Mounting Bracket Included
Yes
Terminal Quantity
6
Connector Shape
Rectangular
Ignition Type
Distributorless
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.