Ignition Control Module, LX-346
Mfr # LX-346
Zoro # G7387543
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Terminal Type
Blade
Mounting Style
Bolt On
Ignition Type
Distributorless
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-346
Zoro #
G7387543
UPC #
91769018399
Country of Origin
United States
Details
Voltage
12 V
Terminal Type
Blade
Mounting Style
Bolt On
Ignition Type
Distributorless
Connector Gender
Female
Connector Quantity
3
Terminal Quantity
11
Terminal Gender
Male
Mounting Location
External
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.