
Ignition Control Module, Lx-380
Mfr # LX-380
Zoro # G5425431
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
Inside Distributor
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-380
Zoro #
G5425431
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
Inside Distributor
Connector Gender
Female
Terminal Quantity
4
Connector Quantity
1
Ignition Type
Distributorless
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.