Zoro Homepage

Ignition Control Module, Lx-709

  • Mfr # LX-709

  • Zoro # G5421870


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
External
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-709
Zoro #
G5421870
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
External
Terminal Gender
Male
Ignition Type
Distributorless
Connector Gender
Female
Terminal Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.