Zoro Homepage

Ignition Control Module, LX-726

  • Mfr # LX-726

  • Zoro # G000632383


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Terminal Type
Blade
Mounting Style
Bolt On
Terminal Quantity
4
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-726
Zoro #
G000632383
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Type
Blade
Mounting Style
Bolt On
Terminal Quantity
4
Connector Shape
Rectangular
Terminal Gender
Male
Connector Gender
Female
Ignition Type
Distributorless
Connector Quantity
1

Description

Ignition Control Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.