
Ignition Control Module, LX-735
Mfr # LX-735
Zoro # G300632991
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
External
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-735
Zoro #
G300632991
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Connector Type
Bolt On
Terminal Type
Blade
Mounting Style
External
Connector Shape
Rectangular
Connector Gender
Male Female
Terminal Gender
Male; Female
Ignition Type
Distributorless
Terminal Quantity
6
Connector Quantity
2
Description
Ignition Control Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.