Zoro Homepage

IGNITION CONTROL MODULE

  • Mfr # LX-741

  • Zoro # G302153982


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Blade
Ignition Type
Distributorless
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-741
Zoro #
G302153982
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Blade
Ignition Type
Distributorless
Terminal Quantity
3
Terminal Gender
Male
Connector Quantity
3
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.