Zoro Homepage

Ignition Control Module, Lx-787

  • Mfr # LX-787

  • Zoro # G5424232


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Connector Type
Bolt On
Includes
Hardware Included, Mounting Bracket(s) Included
Mounting Style
Direct Ignition
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-787
Zoro #
G5424232
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Connector Type
Bolt On
Includes
Hardware Included, Mounting Bracket(s) Included
Mounting Style
Direct Ignition
Terminal Type
Blade
Item
Pigtail Assembly
Connector Quantity
3
Connector Shape
Rectangular, Oval
Terminal Gender
Male; Female
Ignition Type
Distributorless
Connector Gender
Male Female
Terminal Quantity
9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.