
Ignition Lock Cylinder, Us-126Ka
Mfr # US-126KA
Zoro # G1682938
product price: $43.35
/eaKey Features
Amps @ 12 VDC
30 A
Color
Zinc Die-Cast
Voltage
12
Terminal Type
Stud
Keys Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US-126KA
Zoro #
G1682938
UPC #
-
Country of Origin
Unknown
Details
Amps @ 12 VDC
30 A
Color
Zinc Die-Cast
Voltage
12
Terminal Type
Stud
Keys Included
Yes
Terminal Quantity
4
Integral Lock Cylinder
Yes
Number Of Switch Positions
4
Hardware Included
Yes
Mounting Type
Screw
Key Quantity
2
Functions
ACC,OFF,ON/ACC,Start
Coding
Universal
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.