
Ignition Lock Cylinder, Us-477L
Mfr # US-477L
Zoro # G1658794
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum, Plastic
Color
Black , Gray
Connector Quantity
1
Mounting Location
Column
Instructions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-477L
Zoro #
G1658794
UPC #
-
Country of Origin
Unknown
Details
Finish
Aluminum, Plastic
Color
Black , Gray
Connector Quantity
1
Mounting Location
Column
Instructions Included
Yes
Terminal Type
Blade
Coding
Coded
Terminal Quantity
6
Number Of Positions
3
Terminal Gender
Female
Keys Included
Yes
Key Quantity
3
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.