Zoro Homepage

Ignition Push Button Switch, US-1083

  • Mfr # US-1083

  • Zoro # G500621597


product price: $40.39
/ea

Key Features

Finish
Chrome, Plastic
Color
Black, Gray
Terminal Quantity
8
Connector Quantity
1
Connector Type
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-1083
Zoro #
G500621597
UPC #
-
Country of Origin
Unknown

Details

Finish
Chrome, Plastic
Color
Black, Gray
Terminal Quantity
8
Connector Quantity
1
Connector Type
Direct
Connector Shape
Square
Mounting Location
Column
Connector Gender
Female
Terminal Type
Pin
Terminal Gender
Male

Description

Ignition Push Button Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.