Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Starter Switch, US-1080

  • Mfr # US-1080

  • Zoro # G900621562


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Finish
Cast Iron
Color
Gray
Mounting Type
Bolt Mount
Terminal Gender
Male
Mounting Location
Column
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-1080
Zoro #
G900621562
UPC #
-
Country of Origin
Unknown

Details

Finish
Cast Iron
Color
Gray
Mounting Type
Bolt Mount
Terminal Gender
Male
Mounting Location
Column
Connector Gender
Male
Terminal Quantity
7
Attachment Method
Bolt On
Connector Quantity
1
Terminal Type
Bullet
Connector Shape
Round

Description

Ignition Starter Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.