
Ignition Starter Switch, Us-1094
Mfr # US-1094
Zoro # G9026128
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Finish
Plastic
Series
Standard OE Replacement
Connector Shape
Square
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-1094
Zoro #
G9026128
UPC #
-
Country of Origin
Unknown
Details
Color
Black, White
Finish
Plastic
Series
Standard OE Replacement
Item
Ignition Switch
Connector Shape
Square
Terminal Gender
Male
Attachment Method
Bolt On
Connector Gender
Female
Mounting Type
Bolt Mount
Terminal Type
Pin
Connector Quantity
1
Terminal Quantity
5
Mounting Location
Column
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.