
Ignition Starter Switch, Us-151
Mfr # US-151
Zoro # G9019688
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver,White
Finish
Aluminum, Plastic
Series
Standard OE Replacement
Connector Gender
Male
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-151
Zoro #
G9019688
UPC #
-
Country of Origin
Unknown
Details
Color
Black, Silver,White
Finish
Aluminum, Plastic
Series
Standard OE Replacement
Item
Ignition Switch
Connector Gender
Male
Connector Shape
Rectangular
Terminal Type
Pin
Attachment Method
Bolt On
Terminal Quantity
10
Connector Quantity
1
Terminal Gender
Male
Mounting Location
Column
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.