Zoro Homepage

Ignition Starter Switch, US-374

  • Mfr # US-374

  • Zoro # G400620348


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Attachment Method
Bolt
Terminal Gender
Male
Connector Gender
Female
Series
Standard OE Replacement
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-374
Zoro #
G400620348
UPC #
-
Country of Origin
Unknown

Details

Attachment Method
Bolt
Terminal Gender
Male
Connector Gender
Female
Series
Standard OE Replacement
Number of Connectors
1
Number of Terminals
8
Terminal Type
Blade
Item
Ignition Switch

Description

Ignition Starter Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.