Zoro Homepage

Ignition Starter Switch, Us-502

  • Mfr # US-502

  • Zoro # G9019776


product price: $64.99
/ea

Key Features

Series
Standard OE Replacement
Terminal Gender
Female
Number of Connectors
2
Connector Gender
Male
Number of Terminals
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-502
Zoro #
G9019776
UPC #
-
Country of Origin
Unknown

Details

Series
Standard OE Replacement
Item
Ignition Switch
Terminal Gender
Female
Number of Connectors
2
Connector Gender
Male
Number of Terminals
5
Terminal Type
Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.