
Ignition Starter Switch, Us-528
Mfr # US-528
Zoro # G9023212
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Finish
Dichromate, Plastic
Color
Gray, Silver, White
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-528
Zoro #
G9023212
UPC #
-
Country of Origin
Unknown
Details
Finish
Dichromate, Plastic
Color
Gray, Silver, White
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Quantity
12
Attachment Method
Bolt On
Keys Included
Yes
Mounting Location
Column
Coding
Coded
Key Quantity
2
Connector Gender
Female; Female
Connector Quantity
2
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.