
Ignition Starter Switch, US-54
Mfr # US-54
Zoro # G000620656
product price: $28.65
/eaKey Features
Finish
Cast Iron, Plastic
Color
Black, Gray
Connector Shape
Round
Contact Terminal Material
Aluminum
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-54
Zoro #
G000620656
UPC #
-
Country of Origin
Unknown
Details
Finish
Cast Iron, Plastic
Color
Black, Gray
Connector Shape
Round
Contact Terminal Material
Aluminum
Connector Gender
Male
Coding
Un-coded
Terminal Gender
Male
Terminal Type
Blade
Terminal Quantity
7
Attachment Method
Bolt On
Mounting Location
Column
Connector Quantity
1
Description
Ignition Starter Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.