Zoro Homepage

Ignition Starter Switch, US-800

  • Mfr # US-800

  • Zoro # G500621085


product price: $57.45
/ea

Key Features

Color
Gray
Finish
Cast Iron
Mounting Type
Bolt Mount
Connector Quantity
1
Connector Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-800
Zoro #
G500621085
UPC #
-
Country of Origin
Unknown

Details

Color
Gray
Finish
Cast Iron
Mounting Type
Bolt Mount
Connector Quantity
1
Connector Type
Bolt On
Terminal Type
Blade
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Mounting Location
Column
Terminal Quantity
4

Description

Ignition Starter Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.