Zoro Homepage

IGNITION STARTER SWITCH

  • Mfr # US-906

  • Zoro # G302069290


product price: $19.85
/ea

Key Features

Finish
Plastic
Color
Black, Gray
Connector Gender
Female
Connector Type
Bolt On
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-906
Zoro #
G302069290
UPC #
-
Country of Origin
Unknown

Details

Finish
Plastic
Color
Black, Gray
Item
Ignition Switch
Connector Gender
Female
Connector Type
Bolt On
Connector Shape
Rectangular
Terminal Quantity
5
Connector Quantity
1
Terminal Gender
Male
Mounting Location
Column
Terminal Type
Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.