
Ignition Starter Switch, Us1429
Mfr # US1429
Zoro # G9023258
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Black
Voltage
12
Fit Type
Direct Fit
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US1429
Zoro #
G9023258
UPC #
33086361185
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Voltage
12
Item
Starter Switch
Fit Type
Direct Fit
Connector Gender
Female
Terminal Quantity
10
Contents
1 Switch
Connector Quantity
1
Connector Shape
Rectangular
Terminal Gender
Male
Terminal Type
Pin
Mounting Location
Dashboard
Attachment Method
Push On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.