
Ignition Starter Switch, Us1441
Mfr # US1441
Zoro # G9026432
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Fit Type
Direct Fit
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US1441
Zoro #
G9026432
UPC #
33086371450
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Finish
Plastic
Item
Starter Switch
Fit Type
Direct Fit
Connector Shape
Rectangular
Mounting Location
Dashboard
Connector Quantity
1
Terminal Quantity
10
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Pin
Attachment Method
Push On
Contents
1 Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.