
IGNITION STARTER SWITCH
Mfr # US1454
Zoro # G402069671
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Terminal Gender
Male
Terminal Type
Pin
Mounting Location
Dashboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US1454
Zoro #
G402069671
UPC #
33086376424
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Terminal Gender
Male
Terminal Type
Pin
Mounting Location
Dashboard
Connector Gender
Female
Terminal Quantity
4
Connector Type
Push On
Connector Quantity
1
Item
1 Switch
Connector Shape
Rectangular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.