Zoro Homepage

IGNITION SWITCH CONNECTOR

  • Mfr # S-1113

  • Zoro # G102070007


product price: $30.89
/ea

Key Features

Material
Plastic
Wiring Harness Length (in)
17
Number of Wires
5
Number Of Splice Connectors Include
5
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1113
Zoro #
G102070007
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
17
Length - Inches
1.125
Harness Length - inches
17"

Details

Material
Plastic
Number of Wires
5
Number Of Splice Connectors Include
5
Connector Quantity
1
Weatherproof Sealed
Yes
Wire Gauge (ga)
18
Wire Quantity
5
Terminal Gender
Female
Connector Gender
Male
Terminal Type
Blade Terminals
Wiring Harness Included
Yes
Splice Connectors Included
Yes
Connector Type
Push On
Contact Terminal Material
Metal
Terminal Quantity
5
Connector Shape
Polygon

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.