Zoro Homepage

Ignition Switch Connector, S-1143

  • Mfr # S-1143

  • Zoro # G700621601


product price: $22.95
/ea

Key Features

Material
Plastic
Wiring Harness Length (in)
16.75
Number of Wires
7
Terminal Quantity
7
Harness Length - inches
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1143
Zoro #
G700621601
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
16.75
Harness Length - inches
18"
Length - Inches
0.75

Details

Material
Plastic
Number of Wires
7
Terminal Quantity
7
Item
Includes Butt Splices
Connector Quantity
1
Connector Gender
Male
Terminal Gender
Female
Contact Terminal Material
Metal
Wire Gauge (ga)
12
Wiring Harness Included
Yes
Number Of Splice Connectors Include
7
Splice Connectors Included
Yes
Terminal Type
Blade Socket
Wire Quantity
7
Weatherproof Sealed
Yes
Connector Shape
Polygon

Description

Ignition Switch Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.